Motion
48-22-2222

MILWAUKEE TOOL
48-22-2222

Slotted Tip, 0.3125 in Tip Size, 11 in Overall Length
Mi Item #06065338
MFR #48-22-2222
Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2222

Slotted Tip, 0.3125 in Tip Size, 11 in Overall Length
Mi Item #06065338
MFR #48-22-2222

Mfr description
48-22-2222 5/16" SLOTTED 6" INSULATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.40/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Tip Size
    0.3125 in
  • Weight
    0.45 lbs

Details

  • Number Of Pieces
    1
  • Standards Met
    IEC 60900:2012 | ASTM F1505-10 | NFPA 70E
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)