Motion
48-22-2231

MILWAUKEE TOOL
48-22-2231

Cabinet Tip, 0.1875 in Tip Size, 8 in Overall Length
MI ITEM #06065341
MFR #48-22-2231
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2231

Cabinet Tip, 0.1875 in Tip Size, 8 in Overall Length
MI ITEM #06065341
MFR #48-22-2231

Mfr description
48-22-2231 3/16" CABINET 3" INSULATED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Tip Size
    0.1875 in
  • Weight
    0.22 lbs

Details

  • Number Of Pieces
    1
  • Standards Met
    IEC 60900:2012 | ASTM F1505-10 | NFPA 70E
  • Tip Style
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)