Motion
M706A
Shackle - 1-1/8 in Size, 11-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #06065417
MFR #M706A
Price$146.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1-1/8 in Size, 11-1/4 ton Capacity, Alloy Material, Galvanized Coating
Mi Item #06065417
MFR #M706A

Mfr description
M706A SHACKLE, WEB SLING, 1.13" CM,
  • Design factor 6:1
  • Web Sling Shackles can be used on web slings from 3 to 6 inches in width
  • Utilize a bolt and nut with linchpin to secure the assembly in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.51/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.13 in
  • Inside Shackle Length
    4.75 in
  • Inside Shackle Width
    6.00 in
  • Pin Diameter
    1.1300 in
  • Shackle Size
    1-1/8 in
  • Weight
    9.02 lbs
  • Width Between The Eyes
    6.00 in
  • Working Load Limit
    11 1/4 ton

Details

  • Additional Details
    WLL: 13,5 to 22,5 lbs. Web sling shackles are designed to connect synthetic web and round slings to eye bolts and other lifting hardware.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Linch Pin
  • Type
    Web Sling Shackle
  • Weight Capacity
    11-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)