Motion
CG-Q34
Calibration Gas - Methane - 2.5%, Oxygen - 20.9%, Hydrogen Sulfide - 25 ppm, Carbon Monoxide - 100 ppm, 34 L
Mi Item #06065513
MFR #CG-Q34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 20.9%, Hydrogen Sulfide - 25 ppm, Carbon Monoxide - 100 ppm, 34 L
Mi Item #06065513
MFR #CG-Q34

Mfr description
CG-Q34 CAL GAS 50% LEL/20.9% 02/ 100PPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Methane - 2.5%, Oxygen - 20.9%, Hydrogen Sulfide - 25 ppm, Carbon Monoxide - 100 ppm
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)