Motion
GAXT-D-DL
Portable Single-Gas Detector - Nitrogen Dioxide
MI ITEM #06065537
MFR #GAXT-D-DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Nitrogen Dioxide
MI ITEM #06065537
MFR #GAXT-D-DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GAXTDDL NITROGEN DIOXIDE NO2 MONITOR

Specifications

  • Gas Monitored
    Nitrogen Dioxide
  • Measurement Range
    Nitrogen Dioxide - 0 to 100 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Overall Height
    3-3/4 in
  • Overall Width
    1-1/10 in
  • Overall Depth
    2 in
  • Alarm Level
    Nitrogen Dioxide - 5 ppm, Nitrogen Dioxide - 2 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought