Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Carbon Monoxide
Mi Item #06065538
MFR #GAXT-M-DL

Mfr description
GAXTMDL GAS ALERT EXTREME CO
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    2 in
  • Overall Height
    3-3/4 in
  • Overall Width
    1-1/10 in

Details

  • Alarm Level
    Carbon Monoxide - 200 ppm, Carbon Monoxide 35 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide
  • Measurement Range
    Carbon Monoxide - 0 to 1000 ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)