Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Sulfur Dioxide
Mi Item #06065539
MFR #GAXT-S-DL-B

Mfr description
GAXTSDLB GAS MONITOR SO2 BLACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    2 in
  • Overall Height
    3-3/4 in
  • Overall Width
    1-1/10 in

Details

  • Alarm Level
    Sulfur Dioxide - 5 ppm, Sulfur Dioxide - 2 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Gas Monitored
    Sulfur Dioxide
  • Measurement Range
    Sulfur Dioxide - 0 to 100 ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)