Motion
GAXT-X-DL-2
Portable Single-Gas Detector - Oxygen
MI ITEM #06065541
MFR #GAXT-X-DL-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Oxygen
MI ITEM #06065541
MFR #GAXT-X-DL-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GAXTXDL2 GAS ALERT XTREME O2 0-30%

Specifications

  • Gas Monitored
    Oxygen
  • Measurement Range
    Oxygen - 0 to 30% vol.
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Overall Height
    2-1/4 in
  • Overall Width
    4-1/2 in
  • Overall Depth
    4-1/2 in
  • Standards Met
    UL, ATEX, IECEx, CE, American Bureau of Shipping
  • Alarm Level
    Oxygen - 22.5% vol., Oxygen - 19.5% vol.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text