Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL ANALYTICS
M5-XW0Y-R-P-D-Y-N-00

Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Lithium-Ion Battery
Mi Item #06065544
MFR #M5-XW0Y-R-P-D-Y-N-00

Mfr description
M5XW0YRPDYN00 GASALERT MICRO 02/LEL/H2S
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    1.5 in
  • Overall Height
    5.7 in
  • Overall Width
    2.9 in

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)