Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL ANALYTICS
QT-XWHM-A-Y-NA

Portable Multi-Gas Detector - Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide, Alkaline Battery
Mi Item #06065553
MFR #QT-XWHM-A-Y-NA

Mfr description
QTXWHMAYNA MONITOR QUAUTTRO STND 4GAS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    2 in
  • Overall Height
    5.1 in
  • Overall Width
    3.2 in

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Alkaline
  • Display Type
    LCD
  • Gas Monitored
    Combustible, Oxygen, Hydrogen Sulfide, Carbon Monoxide
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Hydrogen Sulfide - 0 to 200 ppm, Carbon Monoxide - 0 to 1000ppm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)