Motion
950

3M
950

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 3.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #06065834
MFR #950
Price$252.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
950

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 3.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #06065834
MFR #950

Mfr description
05457 950 3" HIGH TACT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.92/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    54.86 m
  • Liner Thickness
    3.2 mil, 0.08 mm
  • Width
    3.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7000123305
  • Manufacturer Upc Number
    00021200054570
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Sheet
  • UPC_NO
    00021200054570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)