Motion
5C5X-5RFJSX XBULK

GATES RUBBER CO
5C5X-5RFJSX XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female Swivel
Mi Item #06065985
MFR #5C5X-5RFJSX XBULK
Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5X-5RFJSX XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female Swivel
Mi Item #06065985
MFR #5C5X-5RFJSX XBULK

Mfr description
G34210-0505X 5C5X-5RFJSX XBULK
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/each

Specifications

Dimensions

  • Dash Size
    5
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.3400 in, 34 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.1100 in
  • Overall Length
    2.11 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.15 lb
  • Width
    0.6900 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brake, Power Steering, Transmission Oil Cooler, Hot Oil Lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34210-0505X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053848373
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Type
    Field Attachable
  • UPC_NO
    072053848373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)