Motion
ZP3-T10UMN-A12-04

SMC CORP OF AMERICA
ZP3-T10UMN-A12-04

Pneumatic Vacuum Cup - Flat Type, 10 mm Cup OD, 10 mm Pad Diameter, Urethane Rubber Material, NBR Pad Material, Flat with Groove Pad Type, M12 x 1, Male Thread Mounting Thread Size, 4 mm Tubing, One-touch Fitting Vacuum Entry Type
Mi Item #06065988
MFR #ZP3-T10UMN-A12-04
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T10UMN-A12-04

Pneumatic Vacuum Cup - Flat Type, 10 mm Cup OD, 10 mm Pad Diameter, Urethane Rubber Material, NBR Pad Material, Flat with Groove Pad Type, M12 x 1, Male Thread Mounting Thread Size, 4 mm Tubing, One-touch Fitting Vacuum Entry Type
Mi Item #06065988
MFR #ZP3-T10UMN-A12-04

Mfr description
ZP3-T10UMN-A12-04 VACUUM EJECTOR
  • Vertical vacuum entry with adapter
  • Pad diameter: 1.5, 2, 3.5, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Cup Outside Diameter  
    10 mm
  • Mounting Thread Size
    M12 x 1, Male Thread
  • Overall Weight
    20.2 g
  • Pad Diameter
    10 mm
  • Weight
    20.2 g

Details

  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Vacuum Entry Type
    4 mm Tubing, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)