Motion
07660788202

NORTON ABRASIVES
07660788202

Bench & Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 5 in, Center Hole Dia: 1 in
MI ITEM #06066014
MFR #07660788202
Price$31.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788202

Bench & Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 5 in, Center Hole Dia: 1 in
MI ITEM #06066014
MFR #07660788202

Mfr description
07660788202 5" X 1/2" X 1" MEDIUM ALUND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.08/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    5 in
  • Hole Size
    1 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Tool Sharpening
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    4970 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)