Motion
MM3212

GRACO INC
MM3212

Lubrication Pump - Electric Pump, Oil, 5 in³/min Flow Rate, 5 gal Compatible Container Size
Mi Item #06066205
MFR #MM3212
Price$6,138.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
MM3212

Lubrication Pump - Electric Pump, Oil, 5 in³/min Flow Rate, 5 gal Compatible Container Size
Mi Item #06066205
MFR #MM3212

Mfr description
MM3212 MMF-RC-PB-SO-LA-CO MINI MTR PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,138.91/each

Specifications

Dimensions

  • Compatible Container Size
    5 gal (US)

Details

  • Flow Rate
    5 in³/min
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    2000 psi
  • Pump Type
    Electric Pump
  • Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)