Motion
VH200-02-X455

SMC CORP OF AMERICA
VH200-02-X455

Manual Mechanical Air Control Valve - Body Ported, 1/4 in Port, Rotary Knob Operated
Mi Item #06066560
MFR #VH200-02-X455
Price$206.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VH200-02-X455

Manual Mechanical Air Control Valve - Body Ported, 1/4 in Port, Rotary Knob Operated
Mi Item #06066560
MFR #VH200-02-X455

Mfr description
VH200-02-X455 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.80/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 in
  • Weight
    0.99206 lbs, 0.45 kg

Details

  • Actuator Type
    Rotary Knob
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)