1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QUANTUM STORAGE SYSTEMS
WR74-2430C
Wire Shelving - Chrome, 800 lb Load Capacity
Mi Item #
06066661
MFR #
WR74-2430C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
QUANTUM STORAGE SYSTEMS WR74-2430C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUANTUM STORAGE SYSTEMS
WR74-2430C
Wire Shelving - Chrome, 800 lb Load Capacity
Mi Item #
06066661
MFR #
WR74-2430C
Mfr description
WR74-2430C 74" CHROME WIRE SHELF UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
30 in
Height
74 in
Width
24 in
Details
Color
Chrome
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items