Motion
12597
CHILL-ITS® Cooling Pad For Hard Hat - PVA Material, Color: Blue, Cooling Method: Water-Cooled
MI ITEM #06066689
MFR #12597
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Cooling Pad For Hard Hat - PVA Material, Color: Blue, Cooling Method: Water-Cooled
MI ITEM #06066689
MFR #12597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.71/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Hook and loop closures - Conveniently attaches to hard hat suspension headband - Reusable, just resoak
  • Color
    Blue
  • Cooling Method
    Water-Cooled
  • Country of Origin
    IDN
  • Description
    6715CT Blue Evaporative Hard Hat Pad w/ Cooling Towel
  • Group & Class
    Cooling
  • Includes
    1 Cooling Pad
  • Manufacturer Product Page
  • Material
    PVA
  • Package Quantity
    6 Per Pack
  • Product Line
    Chill-Its
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Series
    Evaporative
  • UPC_NO
    720476125976

Overview

Mfr description
6715CT EVAPORATIVE HARD HAT PAD W/
  • Evaporative Hard Hat Pad w/ Cooling Towel: Attaches to standard hard hat headband.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought