Motion
131F5235

DANFOSS VLT
131F5235

131F5235
MI ITEM #06066698
MFR #131F5235
Price$6,819.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F5235

131F5235
MI ITEM #06066698
MFR #131F5235

Mfr description
FC-302P15KT5E20H1BGXXXXSXXXXA0BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,819.10/each

Specifications

Dimensions

  • Input Current
    34 A
  • Overall Depth
    9.8030 in, 249 mm
  • Overall Height
    15.7090 in, 399 mm
  • Overall Width
    6.4960 in, 165 mm
  • Weight
    25.287 lbs, 11.47 kg

Details

  • Additional Details
    Brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option PROFIBUS DP MCA 101
  • Automation Option Cards
    PROFIBUS DP MCA 101
  • Communications Option Cards
    PROFIBUS DP MCA 101
  • Compatible Accessories
    ['sparepart/terminals accessory bag', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT Control Panel LCP 102', 'VLT 24V DC Supply MCB 107, uncoated', 'VLT Relay Option MCB 105, uncoated', 'LCP Mounting Kit w/ graphical LCP102, 3m', 'LCP Mounting Kit w/ numerical LCP101, 3m']
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • I/O Option Cards
    PROFIBUS DP MCA 101
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P15KT5E20H1BGXXXXSXXXXA0BXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    32 A
  • Output Current Normal Duty
    37.5 A
  • Peak Current
    51.2 A
  • Peak Current Heavy Duty
    51.2 A
  • Peak Current Normal Duty
    41.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Options
    PROFIBUS DP MCA 101
  • Serial Communication Profibus Dp
    Profibus Dp Mca 101
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive
  • Typical Application
    ordinary to servo like applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)