Motion
131N9237

DANFOSS VLT
131N9237

131N9237
MI ITEM #06066700
MFR #131N9237
Price$4,643.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131N9237

131N9237
MI ITEM #06066700
MFR #131N9237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,643.00/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    10.6 lbs, 4.81 kg

Details

  • Additional Details
    Brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option EtherNet/IP MCA 121 MCB-107 24V DC backup
  • Agency Listing
    KC, UL, CE
  • Automation Option Cards
    EtherNet/IP MCA 121
  • Backup Option Cards
    MCB-107 24V DC backup
  • Communications Option Cards
    EtherNet/IP MCA 121
  • Compatible Accessories
    ['Adapter Plate', 'RS485 plug', '6 Pole Connector', 'Blindcover', 'LCP Blindcover', 'VLT Control Panel LCP 102', 'Frame for LCP Control Pad', 'Terminal cover frame', 'Multiple non-twistd mains plug', 'Multiple relay 2 plug', 'Multiple relay 1 plug', '8 pole connector', '10 pole connector']
  • Drive Output Voltage
    0-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • I/O Option Cards
    MCB-107 24V DC backup
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131N9237
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Speed Control
  • Output Current Heavy Duty
    8.2 A
  • Output Current Normal Duty
    8.2 A
  • Peak Current
    16 A
  • Peak Current Heavy Duty
    13.1 A
  • Peak Current Normal Duty
    13.1 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    No
  • Serial Communication Onboard
    EtherNet/IP
  • Serial Communication Options
    EtherNet/IP
  • Serial Communication Profibus Dp
    No
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    KC, UL, CE
  • Trade / Brand Name
    VLT AutomationDrive
  • Typical Application
    General Purpose

Overview

Mfr description
FC-302P4K0T5E20H1BGXXXXSXXXXANBXCXXXXD0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought