Motion
25637
Kleenex® Hard Roll Paper Towel - 7.5 in Roll Dia., 700 ft Roll Length, White Color
Mi Item #06066777
MFR #25637
Price$29.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Hard Roll Paper Towel - 7.5 in Roll Dia., 700 ft Roll Length, White Color
Mi Item #06066777
MFR #25637

Mfr description
25637 KC ROLL TOWEL
  • K leenex Hard Roll Paper Towels are preferred for their superior hand-drying performance and made exclusively for the flexible MOD Dispenser System.
  • You can trust Kleenex Hard Roll Paper Towels, with premium Absorbency Pockets, to provide efficient, reliable hand-drying for your washroom or break room.
  • These paper towels are exclusively compatible with the MOD Dispenser system, which can adapt to suit your needs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.67/rl

Specifications

Dimensions

  • Roll Diameter
    7.5 in
  • Roll Length
    700 ft

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000256373
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000256373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)