Motion
CM2E20-5Z-XC3BB

SMC CORP OF AMERICA
CM2E20-5Z-XC3BB

20 mm Bore, 5 Stroke
MI ITEM #06067422
MFR #CM2E20-5Z-XC3BB
Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2E20-5Z-XC3BB

20 mm Bore, 5 Stroke
MI ITEM #06067422
MFR #CM2E20-5Z-XC3BB

Mfr description
CM2E20-5Z-XC3BB CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    5

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)