Motion
CSEB22572YH 4 1/2 CARTRIDGE RLR BRG

LINK-BELT
CSEB22572YH 4 1/2 CARTRIDGE RLR BRG

CSEB22572YH 4 1/2 CARTRIDGE RLR BRG
MI ITEM #06067468
MFR #CSEB22572YH 4 1/2 CARTRIDGE RLR BRG
Price$6,509.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22572YH 4 1/2 CARTRIDGE RLR BRG

CSEB22572YH 4 1/2 CARTRIDGE RLR BRG
MI ITEM #06067468
MFR #CSEB22572YH 4 1/2 CARTRIDGE RLR BRG

Mfr description
CSEB22572YH CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,509.41/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Housing Width
    4.2500 in
  • Outside Diameter
    7.9670 in
  • Overall Height
    7.9700 in
  • Overall Length
    7.9700 in
  • Overall Width
    6.2500 in
  • Weight
    39.50 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864305549
  • Max Rpm
    1300 rpm
  • Radial Dynamic Load Capacity
    109400 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Seal Type
    Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)