Motion
PVXS-250M06R0001A01SV0ADF000A00000000000

VICKERS BY DANFOSS
PVXS-250M06R0001A01SV0ADF000A00000000000

Hydraulic Axial Piston Pump - PVXS, 250 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #06067486
MFR #PVXS-250M06R0001A01SV0ADF000A00000000000
Your Price$34,775.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVXS-250M06R0001A01SV0ADF000A00000000000

Hydraulic Axial Piston Pump - PVXS, 250 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #06067486
MFR #PVXS-250M06R0001A01SV0ADF000A00000000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,775.13/each(List $43,468.91)

Overview

Mfr description
PVXS-250M06R0001A01SV0ADF000A00000000000
  • Fast response times
  • Oversize shafts and bearings
  • Rotating and pressure-loaded parts are pressure balanced

Specifications

  • Series
    PVXS
  • Displacement
    250 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Control Type
    Pressure compensator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text