Motion
73477966
Hose End - 1-1/2 in Hose ID
MI ITEM #06067507
MFR #73477966
Price$128.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in Hose ID
MI ITEM #06067507
MFR #73477966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.15/each

Specifications

Dimensions

  • Hose Cut-Off Factor
    3.0100 in, 76.50 mm
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    5.9100 in
  • Weight
    1.386 lbs

Details

  • Additional Details
    Bite-the-wire crimp, Tested to 1,000,000 impulse cycles, TuffCoat plating
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    24GSP-24PLLM XBULK
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid hoses
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Type
    Coupling
  • Working Pressure
    6000 psi

Overview

Mfr description
24GSP-24PLLM PRESS-LOK LOW PROFILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought