Motion
113228R
SuperDos-20 Chemical Dosing Pump - Viton® Seals, 20.0 gpm, 100 psi, 0.03 to 0.30%, 1:4000 to 1:333
Mi Item #06067529
MFR #113228R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SuperDos-20 Chemical Dosing Pump - Viton® Seals, 20.0 gpm, 100 psi, 0.03 to 0.30%, 1:4000 to 1:333
Mi Item #06067529
MFR #113228R

Mfr description
113228R SUPERDOS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in NPT
  • Pick-Up Tube Length
    5 ft

Details

  • Check Seat Material
    Viton®
  • Injection Percentage
    0.03 to 0.30%
  • Injection Ratio
    1:4000 to 1:333
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    20.0 gpm
  • O Ring Material
    Viton®
  • Options
    Optional Check Seat Materials - EPDM, Aflas, Kalrez. Optional O-Ring Materials - EPDM, Aflas, Kalrez.
  • Pump Body Material
    Upper Housing - Glass Filled Polypropylene, Lower Housing - Noryl
  • Seal Material
    Viton®
  • Supporting Product Brochure
  • Type Design
    Chemical Dosing Pump
  • Wetted Materials
    Duckbill Gasket - Santoprene / Lower End (Pump) - Glass Filled Polypropylene / PVC Vinyl Tubing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)