Motion
91534 DUCT TAPE 920 ORANGE

3M
91534 DUCT TAPE 920 ORANGE

Scotch® Duct Tape 920-ORG-C, 1.88 in x 20 yd (48 mm x 18,2 m), Orange
MI ITEM #06067543
MFR #91534 DUCT TAPE 920 ORANGE
List Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91534 DUCT TAPE 920 ORANGE

Scotch® Duct Tape 920-ORG-C, 1.88 in x 20 yd (48 mm x 18,2 m), Orange
MI ITEM #06067543
MFR #91534 DUCT TAPE 920 ORANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.00/each for your price

Overview

Mfr description
91534 DUCT TAPE 920 ORANGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape easily unwinds
  • Tape tears by hand
  • Tape applies smoothly
  • Durable, waterproof backing

Specifications

  • Color
    Orange
  • Manufacturer Upc Number
    00051141915340
  • UPC_NO
    00051141915340
  • Overall Length
    20 yd
  • Overall Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought