Motion
73044
03044 Lubricant - Not Food Grade, 16 oz, Aerosol Can
Mi Item #06067774
MFR #73044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03044 Lubricant - Not Food Grade, 16 oz, Aerosol Can
Mi Item #06067774
MFR #73044

Mfr description
1006152 DRY PTFE LUBE 284GR 12/CS
  • Contains PTFE, the advanced Dry Film lubricant technology from DuPont®
  • Penetrates and bonds to most surfaces
  • Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Application
    Hinges, Locks, Catches, Pulleys, Conveyors, Machine parts, Chutes & slides, Coin mechanisms, Window guides, Drawers, Rollers, Control buttons, Switches, Electrical wires & harnesses
  • Features & Benefits
    • Contains PTFE, the advanced Dry Film lubricant technology from DuPont®• Penetrates and bonds to most surfaces• Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up•
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    1003302
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254730448
  • Temperature Range
    450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)