Specifications
Dimensions
- Container Size340 g
Details
- ApplicationConveyor chains, Packaging equipment, Hoist chains, Link and roller assemblies, Forklift trucks
- Features & Benefits• Blend of synthetic lubricants and mineral oil to keep roller drive and conveyor chains lubricated• Penetrates, lubricates and protects moving parts by reducing friction and wear•
- Manufacturer Upc Number078254730561
- Temperature Range8 to 325 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)