Motion
.5018XS3E56C

WEG ELECTRIC CORP
.5018XS3E56C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #06068048
MFR #.5018XS3E56C
Price$1,194.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018XS3E56C

Explosion Proof / Hazardou Location Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #06068048
MFR #.5018XS3E56C

Mfr description
.5018XS3E56C 1/2HP 18 3/60/208-230/460
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,194.27/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.92 in
  • Service Factor
    1.00
  • Weight
    27 lbs

Details

  • Additional Details
    Thermally Protected;Flameproof Motor
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.5, F#56C, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.85 A
  • Full Load Efficiency
    79.10 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups E, F & G
  • Hp
    0.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    0.37 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermally Protected
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)