Motion
.7518XS3E56C

WEG ELECTRIC CORP
.7518XS3E56C

Explosion Proof / Hazardou Location Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #06068058
MFR #.7518XS3E56C
Price$1,149.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518XS3E56C

Explosion Proof / Hazardou Location Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #06068058
MFR #.7518XS3E56C

Mfr description
7518XS3E56C 3/4HP 18 3/60/208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.07/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.29 in
  • Service Factor
    1.00
  • Weight
    28 lbs

Details

  • Additional Details
    Thermally Protected;Aluminum Endshields;Unassembled Aluminum Conduit Box Included
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.75, F#56C, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.40 A
  • Full Load Efficiency
    78.60 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups E, F & G
  • Hp
    0.75 hp
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    .7518XS3E56C
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Bidirectional
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic Reset
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)