Motion
MGPM20TN-25AZ

SMC CORP OF AMERICA
MGPM20TN-25AZ

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #06068341
MFR #MGPM20TN-25AZ
Price$227.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20TN-25AZ

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #06068341
MFR #MGPM20TN-25AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Stopping
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM20TN-25AZ MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought