Motion
SW-16EZ
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1 1/4-12, Zerk Fitting
MI ITEM #06068358
MFR #SW-16EZ
Your Price$1,482.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 1.0000 in, Shank Thread Size: 1 1/4-12, Zerk Fitting
MI ITEM #06068358
MFR #SW-16EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,482.97/each(List $2,046.49)

Overview

Mfr description
SW-16EZ SS FEMALE ROD END /ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1 1/4-12
  • Thread Direction
    Right Hand
  • Misalignment Angle
    17 º
  • Thread Type
    UNF-2B
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    17-4 PH Stainless Steel
  • Ball Material
    440 C Stainless Steel
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Overall Height
    5.5000 in
  • Series
    SW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029044328
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    2.125 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text