1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRESCO
SRBK
Barricade or Flagging Tape - Striped, Black/Red
MI ITEM #
06068528
MFR #
SRBK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety Tape
PRESCO SRBK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESCO
SRBK
Barricade or Flagging Tape - Striped, Black/Red
MI ITEM #
06068528
MFR #
SRBK
Mfr description
SRBK ROLL FLAGGING STRIPED RED/BLACK
Printed on coarse matte-grade material
Roll flagging
Endures temperatures at or below -20°F
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Roll Length
300 ft
Thickness
2 mil
Width
1-3/16 in
Details
Color
Black/Red
Pattern Or Message
Striped
Product Type
Barricade & Flagging Tape
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items