Motion
3840M
Air Motor - 1.40 hp, Free Speed 825 rpm, 44.0 cfm
Mi Item #06069104
MFR #3840M
Price$3,457.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.40 hp, Free Speed 825 rpm, 44.0 cfm
Mi Item #06069104
MFR #3840M

Mfr description
3840M REVERSIBLE IN LINE AIR MOTOR
  • With durable inline planetary gearing and a robust vane motor, the 3800 Series is one of the mose durable motors in the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $7,202.56)
USD$3,457.23/each

Specifications

Dimensions

  • Overall Length
    8.69 in
  • Overall Width
    3.63 in
  • Stall Torque
    31.5 in
  • Starting Torque
    23 in

Details

  • Air Consumption
    44.0 cfm
  • Free Speed
    825 rpm
  • Maximum Power
    1.40 hp
  • Maximum Speed
    412.5 rpm
  • Maximum Torque
    15.75 ft-lbs, 21.35 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    412.5 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)