Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVULQ-40-15-A-P-A

AEVULQ-40-15-A-P-A
Mi Item #06069201
MFR #AEVULQ-40-15-A-P-A

Mfr description
AEVULQ-40-15-A-P-A 157095
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Cushion Type
    Fixed Bumpers
  • Cylinder Suffix
    A-P-A
  • Magnet
    With Magnet
  • Mounting Thread
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)