Motion
7200A5TRDULP4Y

NSK CORP, BEARING DIV
7200A5TRDULP4Y

Angular Contact Bearing - 10 mm Bore, 30 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06069205
MFR #7200A5TRDULP4Y
Price$820.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7200A5TRDULP4Y

Angular Contact Bearing - 10 mm Bore, 30 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06069205
MFR #7200A5TRDULP4Y

Mfr description
7200A5TRDULP4Y SUPER PRECISION.- 7200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.75/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    30 mm
  • Overall Height
    18 mm
  • Weight
    0.141 lbs, 0.064 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7200A5TRDULP4Y SUPER PRECISION.- 7200
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176585746
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176585746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)