Motion
PL024X050AE

TSUBAKI (UST)
PL024X050AE

Keyless Bushing - AS Series, 0.9450 in ID, 1.9690 in OD, 0.7870 in LTB
Mi Item #06069248
MFR #PL024X050AE
Price$151.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X050AE

Keyless Bushing - AS Series, 0.9450 in ID, 1.9690 in OD, 0.7870 in LTB
Mi Item #06069248
MFR #PL024X050AE

Mfr description
PL024X050AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.50/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    0.9450 in
  • Hub Contact Pressure
    14649 psi
  • Length Through Bore  
    0.7870 in
  • Maximum Transmitted Thrust
    7480 lb
  • Outside Diameter  
    1.9690 in
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    211 N/mm^2
  • Weight
    0.60 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    297 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AS
  • Transmissible Axial Force
    7480 lbs
  • UPC_NO
    097039690364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)