Motion
VP742-5D1-04FB

SMC CORP OF AMERICA
VP742-5D1-04FB

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #06069294
MFR #VP742-5D1-04FB
Price$127.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP742-5D1-04FB

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #06069294
MFR #VP742-5D1-04FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.08/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP
  • Weight
    503 g

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP742-5D1-04FB VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought