Motion
GE 25 TXE-2LS

SKF
GE 25 TXE-2LS

Radial Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Sealed
MI ITEM #06069301
MFR #GE 25 TXE-2LS
Price$234.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 25 TXE-2LS

Radial Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm Inner Ring Width, Sealed
MI ITEM #06069301
MFR #GE 25 TXE-2LS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$234.96/each

Specifications

Dimensions

  • Ball Diameter
    1.3980 in, 35.50 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    20 mm
  • Weight
    0.25 lbs

Details

  • Additional Details
    Maintenance-free | Triple-lip seal on both sides
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 25 TXE-2LS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574541126
  • Operating Temperature Range
    -65 to 230 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    137 kN
  • Radial Static Load Capacity
    228 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316574541126

Overview

Mfr description
GE 25 TXE-2LS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought