Motion
SX0847LLC4

NTN
SX0847LLC4

Radial/deep Groove Ball Bearing - Straight Bore, 1.5312 in ID, 3.1496 in OD, 37 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #06069408
MFR #SX0847LLC4
Price$145.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0847LLC4

Radial/deep Groove Ball Bearing - Straight Bore, 1.5312 in ID, 3.1496 in OD, 37 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #06069408
MFR #SX0847LLC4

Mfr description
SX0847LLC4 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5312 in
  • Inner Ring Width
    1.4767 in, 37.508 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    37 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.29 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SX0847LLC4 BEARING
  • Internal Clearance
    C4
  • Long Description
    The SX0847LLC4 is a 1.5312 in bore radial/deep groove ball bearing with 3.1496 in OD, 37 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    SX0847LLC4
  • Manufacturer Upc Number
    4547359499094
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1360 lbf
  • Radial Static Load Capacity
    890 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359499094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)