Motion
DMD-60H-2 BSHLK P

DIAMOND CHAIN COMPANY
DMD-60H-2 BSHLK P

Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #06069671
MFR #DMD-60H-2 BSHLK P
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60H-2 BSHLK P

Connecting Link - 60 / 3/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #06069671
MFR #DMD-60H-2 BSHLK P

Mfr description
60H2CONPF CONN LINK DOUBLE PRESS FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647136896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)