Overview
Mfr description
AMH350C-N04B-T MICRO MIST SEPARATOR
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size1/2 NPT
- Drain TypeManual
- Body Size350C
- Thread StandardNPT
- SeriesAMH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data