Motion
DCB205-2

DEWALT
DCB205-2

XR® Rechargeable Battery - 2 Pack - Lithium-Ion, 20 V Nominal Voltage, 5.0 AH
MI ITEM #06069921
MFR #DCB205-2
Price$466.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB205-2

XR® Rechargeable Battery - 2 Pack - Lithium-Ion, 20 V Nominal Voltage, 5.0 AH
MI ITEM #06069921
MFR #DCB205-2

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$466.27/each

Specifications

Dimensions

  • Height
    3.7500 in
  • Length
    9.0000 in
  • Tool Weight
    2.95 lbs
  • Weight
    2.8 lbs
  • Width
    7.0000 in

Details

  • Amp Hour
    5 Ah
  • Battery Capacity
    5.0 AH
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    Max
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Includes
    (2) DCB205 20V MAX* 5Ah Batteries
  • Nominal Voltage
    20 V
  • Number Of Batteries
    2
  • Product Types
    Battery
  • UPC_NO
    885911375955
  • Warranty
    3 yr

Overview

Mfr description
DCB205-2 20V MAX PREMIUM XR LI-ION 2PK
  • Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20V MAX* tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought