Specifications
Details
- Accessory TypeContact Wheel
- DescriptionContact Wheel Ass'y, 2.0000 in Dia. x 2.0000 in W x 1-1/8 in I.D, Standard Face, 70 Duro Urethane
- For Use With11870 contact arm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)