Motion
EGB1620-E40-Z

INA (SCHAEFFLER)
EGB1620-E40-Z

0.6300 in, 16 mm ID, 18 mm OD, Steel Material
Mi Item #06070065
MFR #EGB1620-E40-Z
Price$5.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGB1620-E40-Z

0.6300 in, 16 mm ID, 18 mm OD, Steel Material
Mi Item #06070065
MFR #EGB1620-E40-Z

Mfr description
EGB1620-E40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.74/each

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • Outside Diameter  
    18 mm
  • Overall Width
    0.7870 in, 20 mm
  • Weight
    7.36 g
  • Width
    0.7870 in, 20 mm

Details

  • Bearing Material
    Steel
  • Material
    Steel
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Plain Sleeve & Flanged Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)