Motion
1906122
Multipurpose Grease - Mineral Composition, 2 NLGI Grade, 10 oz Size, Aerosol Can Container, White Color
Mi Item #06070098
MFR #1906122
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Mineral Composition, 2 NLGI Grade, 10 oz Size, Aerosol Can Container, White Color
Mi Item #06070098
MFR #1906122

Mfr description
1906122 8529 LITHIUM GREASE 10.75 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10.75 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.91
  • Weight
    1.17 lbs

Details

  • Color
    White
  • Composition
    Mineral
  • Container Type
    Aerosol Can
  • Flammability
    Non-Flammable
  • Flash Point
    320 °F
  • Grease Thickener
    Lithium
  • Manufacturer Upc Number
    079340005488
  • Max Operating Temperature
    380 °F
  • NSF Rating
    Not Rated
  • UPC_NO
    079340005488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)