Motion
CA2F63-150Z-XC4C65

SMC CORP OF AMERICA
CA2F63-150Z-XC4C65

CA2F63-150Z-XC4C65
Mi Item #06070379
MFR #CA2F63-150Z-XC4C65
Price$239.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2F63-150Z-XC4C65

CA2F63-150Z-XC4C65
Mi Item #06070379
MFR #CA2F63-150Z-XC4C65

Mfr description
CA2F63-150Z-XC4C65 CYL, TIE ROD, SCRAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2 Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)