Specifications
Dimensions
- Inlet Size3/8 NPT
- Outlet Size3/8 NPT
- Port 1 Size/Type3/8 NPT
- Port 2 Size/Type3/8 NPT
- Port 3 Size/Type3/8 NPT
- Port Size3/8 in
Details
- Actuator TypeRotary Knob
- Port Connection TypeNPT Female
- Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)