Motion
PB14MX28S68
Mpc - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 2.7165 in Belt Width, 28 Teeth, Bushed
Mi Item #06070434
MFR #PB14MX28S68
Price$456.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mpc - Polychain Sprocket - Poly Chain, 0.5512 in Pitch, 2.7165 in Belt Width, 28 Teeth, Bushed
Mi Item #06070434
MFR #PB14MX28S68

Mfr description
PB14MX28S68 SPKT MPC MPB
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.14/each

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    2.7165 in
  • Bore Diameter  
    1.0000 in
  • Flange Outside Diameter  
    5.400 in
  • For Belt Width
    68 mm
  • Hub Diameter
    3.9700 in
  • Length Through Bore  
    3.33 in
  • Maximum Bore Size
    2.938 in
  • Outside Diameter
    4.8020 in
  • Pitch
    14 mm
  • Pitch Diameter
    4.912 in
  • Storage Dimension Height
    3.33 in
  • Storage Dimension Length
    4.802 in
  • Storage Dimension Width
    4.802 in
  • Teeth Face Width
    3.33 in
  • Weight
    17.00 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    Poly Chain
  • Bore Type
    Bushed
  • Hub Style
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950723785
  • Material
    Steel
  • Number Of Teeth  
    28
  • Sprocket Type
    MPC - Synchronous Sprocket
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950723785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)